Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10072484
Zoro #
G2314785
UPC #
641817005200
Country of Origin
Mexico
Details
Item
Full Body Harness
Harness Sizing
XL
Weight Capacity
400 lb
Harness Application
General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
ANSI A10.32, Z359.1-2007, CSA Z259.10-M90 Classes A, P, OSHA 1910.66, 1926.502
Webbing Material
Polyester
Series
Workman(R)
Stretchable
No
Subpelvic Strap
No
Includes
Manual
Front D-Ring
No
Tensile Strength
6000 lb.
Harness Buckle Material
Steel
Hardware Material
Zinc Plated, Stamped Alloy Steel
Adjustable
Yes
Back D-Ring
Yes
Side D-Rings
Yes
Harness D-Ring Material
Steel
Shoulder Strap Buckles
None
Description
Full Body Harness, Chest Strap Buckles Mating, Harness D-Ring Material Steel, Harness Sizing XL, Leg Strap Buckles Mating, Weight Capacity 400 lb, Harness Application General Industry, Hardware Material Zinc Plated, Stamped Alloy Steel, Series Workman(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.