Zoro Homepage
This item is Discontinued.
Msa Safety Full Body Harness, XS, Polyester 10072478

Full Body Harness, XS, Polyester (Discontinued)

  • Mfr # 10072478
  • Zoro # G4747093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10072478
Zoro #
G4747093
UPC #
-
Country of Origin
Unknown

Details

Item
Full Body Harness
Harness Sizing
XS
Weight Capacity
400 lb
Harness Application
General Industry
Chest Strap Buckles
None
Leg Strap Buckles
None
Standards
CSA, Z259.10-06
Webbing Material
Polyester
Series
Workman(R)
Stretchable
No
Subpelvic Strap
No
Tensile Strength
5000 lb.
Shoulder Strap Buckles
None
Harness Buckle Material
Steel
Harness D-Ring Material
Steel
Side D-Rings
No
Adjustable
Yes
Front D-Ring
No
Back D-Ring
Yes
Includes
Manual

Description

Full Body Harness, Chest Strap Buckles None, Harness D-Ring Material Steel, Harness Sizing XS, Leg Strap Buckles None, Weight Capacity 400 lb, Harness Application General Industry, Series Workman(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.