Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10072482
Zoro #
G4530924
UPC #
-
Country of Origin
Unknown
Details
Item
Full Body Harness
Harness Sizing
XS
Weight Capacity
400 lb
Harness Application
General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
ANSI Z359.1, A10.14, CSA, OSHA
Webbing Material
Polyester
Series
Workman(R)
Tensile Strength
6000 lb.
Side D-Rings
Yes
Hardware Material
Zinc Plated, Stamped Alloy Steel
Subpelvic Strap
No
Shoulder Strap Buckles
None
Harness D-Ring Material
Steel
Stretchable
No
Adjustable
Yes
Back D-Ring
Yes
Includes
Manual
Front D-Ring
No
Harness Buckle Material
Steel
Description
Full Body Harness, Chest Strap Buckles Mating, Harness D-Ring Material Steel, Harness Sizing XS, Leg Strap Buckles Mating, Weight Capacity 400 lb, Harness Application General Industry, Hardware Material Zinc Plated, Stamped Alloy Steel, Series Workman(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.