Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Msa Top-Gard 475393 Slotted Full Brim Hard Hat W/Fas-Trac Suspension,  475393

Msa Top-Gard 475393 Slotted Full Brim Hard Hat W/Fas-Trac Suspension, (Discontinued)

  • Mfr # 475393
  • Zoro # G2447309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475393
Zoro #
G2447309
UPC #
-
Country of Origin
Unknown

Details

Item
Hard Hat
Head Protection Style
Full Brim

Description

The Msa Top-Gard 475393 Slotted Front Brim Hard Hat Features Polyethylene Shell And Self-Adjusting Crown Straps To Provide Comfortable, Lightweight Protection. Meets Ansi Z89.1-2014 And Type I, Classes E & G. Easy-To-Use, Fast-To-Adjust Fas-Trac Suspension System Delivers Excellent Balance On The Head With Nylon Fabric Suspension Straps. The Top-Gard 475393 Hard Hat Is Specially Designed For Use In Elevated Temperature Environments And Wherever Dielectric Protection Is Needed. Retains Limited Resistance To Top Impact Or Penetration Over A Wide Range Of Temperatures. Color: White. Size: Standard,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.