Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, Polyethylene, Brown

  • Mfr # 814053

  • Zoro # G4073119


product price: $23.15
/ea
Sold in multiples of 20 for $463.00

Key Features

Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Color
Brown
Head Protection Venting
Non-Vented
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814053
Zoro #
G4073119
UPC #
-
Country of Origin
United States

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Color
Brown
Head Protection Venting
Non-Vented
Standards
ANSI
Application
Confined Space

Description

Hat,v-gd,ratchet,gold, Head Protection Suspension Type Ratchet (4-Point)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.