Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, V-Gard, Polyethylene, 4 Point Pinlock, Type 1, Class E, Bright Lime Green

  • Mfr # 815562

  • Zoro # G5234801


product price: $20.69
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2" to 8"
Series
V-Gard
Suspension Adjustment Type
Pinlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815562
Zoro #
G5234801
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2" to 8"

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Series
V-Gard
Suspension Adjustment Type
Pinlock
Number of Suspension Points
4
Color
Bright Lime Green
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1-2014, CSA Z94.1-2005
Head Protection Graphics
No Graphics
Includes
Hard Hat, Suspension, Instructions
ANSI Classification
Type 1, Class E
CSA Class
E
ANSI Electrical Class
C, E
Hard Hat ANSI Class
C, E
CSA Type
1
ANSI Impact Type
1
Hard Hat ANSI Type
1
Graphics
None
Accessory Slots
Yes
Application
General Purpose
Accessory Mounting Options
Side-Slots
High-Visibility
Yes
Head Protection Brand
MSA
Hard Hat Sub-Category
Hard Hats Without Graphics

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Color High-Visibility Green, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility Yes, Standards ANSI/ISEA Z89.1-2014, CSA Z94.1-2005 Class E, Series V-Gard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.