Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, V-Gard, Polyethylene, 4 Point Pinlock, Type 1, Class E, Hi-Vis Orange

  • Mfr # 489360

  • Zoro # G5265215


product price: $20.69
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2" to 8"
Series
V-Gard
Suspension Adjustment Type
Pinlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489360
Zoro #
G5265215
UPC #
641817008812
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2" to 8"

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Series
V-Gard
Suspension Adjustment Type
Pinlock
Number of Suspension Points
4
Color
Hi-Vis Orange
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1-2014, CSA Z94.1-2005
Accessory Slots
Yes
Hard Hat ANSI Type
1
CSA Type
1
Graphics
None
ANSI Classification
Type 1, Class E
ANSI Impact Type
1
ANSI Electrical Class
C, E
Head Protection Graphics
No Graphics
Includes
Hard Hat, Suspension, Instructions
Hard Hat ANSI Class
C, E
CSA Class
E
Application
General Purpose
Accessory Mounting Options
Side-Slots
High-Visibility
Yes
Head Protection Brand
MSA
Hard Hat Sub-Category
Hard Hats Without Graphics

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility High-Visibility, Standards ANSI/ISEA Z89.1-2014, CSA Z94.1-2005 Class E, Series V-Gard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.