Hard Hat, Topgard, Polycarbonate, Ratchet (4-Point), Type 1, Class E, Yellow

  • Mfr # 448900

  • Zoro # G4073651


product price: $83.59
/ea
Sold in multiples of 20 for $1,671.80
Free Shipping & Returns

Key Features

Head Protection Style
Full Brim
Head Protection Material
Polycarbonate
Fits Hat Size
6-1/2" to 8"
Series
Topgard
Suspension Adjustment Type
Ratchet (4-Point)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
448900
Zoro #
G4073651
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2" to 8"

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
Polycarbonate
Series
Topgard
Suspension Adjustment Type
Ratchet (4-Point)
Color
Yellow
Head Protection Venting
Non-Vented
Standards
ANSI/ISEA Z89.1-2014, CSA Z94.1-2015
Hard Hat ANSI Type
1
Hard Hat ANSI Class
E
ANSI Classification
Type 1, Class E
Application
Confined Space
Head Protection Suspension Type
Ratchet (4-Point)
Shell Material
Polycarbonate
Hard Hat Suspension
4 pt. Ratchet
Hard Hat Style
Full Brim

Description

Hat,tpgrd.lamp Brkt.yell., Head Protection Suspension Type Ratchet (4-Point)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.