Advantage 4000, Full Face Respirator, Hycar Rubber, 4 Suspension Points, L Mask Size, Not Rated
Mfr # 10083801
Zoro # G4336136
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH
Facepiece Material
Hycar Rubber
Cartridges Included
No
Configured For
Cartridges
Head Harness Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10083801
Zoro #
G4336136
UPC #
-
Country of Origin
United States
Dimensions
Mask Size
L
Details
Item
Full Face Respirator
Standards
NIOSH
Facepiece Material
Hycar Rubber
Cartridges Included
No
Configured For
Cartridges
Head Harness Material
Polyester
Respirator Connection Type
Bayonet
Color
Black
Typical Application
Asbestos Abatement, Sanding and Grinding, Welding
Number of Cartridges Included
0
Series
Advantage 4000
NIOSH Rating
Not Rated
Includes
Nose Cup, Storage Bag
Full Face Suspension Type
4 pt with Mesh Headnet
Faceplate Features
Anti-Scratch Coating
Number of Suspension Points
4
Description
Full Face Respirator, Advantage 4000 Series, L, Cartridges Included No, Includes Nose Cup, Storage Bag, Facepiece Material Hycar Rubber, Respirator Connection Type Bayonet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.