Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advantage 4100, Full Face Respirator, Silicone, 4 Suspension Points, L Mask Size, Not Rated

  • Mfr # 10108577

  • Zoro # G4336188


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Mask Size
L
Standards
NIOSH
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges, PAPR, Supplied Air System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10108577
Zoro #
G4336188
UPC #
-
Country of Origin
United States

Dimensions

Mask Size
L

Details

Item
Full Face Respirator
Standards
NIOSH
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges, PAPR, Supplied Air System
Head Harness Material
Kevlar(R)
Respirator Connection Type
Bayonet
Typical Application
Asbestos Abatement, Sanding and Grinding, Welding
Number of Cartridges Included
0
Series
Advantage 4100
NIOSH Rating
Not Rated
Includes
Nose Cup, Storage Bag
Full Face Suspension Type
4 pt with Kevlar(R) Mesh Headnet
Number of Suspension Points
4

Description

Full Face Respirator, Advantage 4100 Series, L, Cartridges Included No, Includes Nose Cup, Storage Bag, Facepiece Material Silicone, Respirator Connection Type Bayonet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.