Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Face Respirator, G1 SCBA, Push to Connect, Size, L 0 Cartridges Included

  • Mfr # 10156460

  • Zoro # G306006024


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Mask Size
L
Standards
NIOSH
Facepiece Material
Rubber
Cartridges Included
Yes
Configured For
Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10156460
Zoro #
G306006024
UPC #
-
Country of Origin
Germany

Dimensions

Mask Size
L

Details

Item
Full Face Respirator
Standards
NIOSH
Facepiece Material
Rubber
Cartridges Included
Yes
Configured For
Cartridges
Head Harness Material
Kevlar(R)
Respirator Connection Type
Push to Connect
Color
Black
Number of Cartridges Included
0
Series
G1 SCBA
Includes
(1) Facepiece
Number of Suspension Points
4
Suspension Adjustment Type
Hook-and-Loop
Faceplate Color
Clear
Includes Speaking Diaphragm
Yes
Features
E-Open Port Design Allows for Lower Breathing Resistance Both On and Off Air with The Goal of Reducing Fatigue, Enable Short-Range Communication with Mechanical Speaking Diaphragm, Prevent Potential Cross-Contamination When Units are Shared Through Unique Mask Design, Which Restricts Exhaled Air From Entering The Mask-Mounted Regulator

Description

Full Face Respirator, G1 SCBA Series, L, Cartridges Included Yes, Includes (1) Facepiece, Facepiece Material Rubber, Respirator Connection Type Push to Connect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.