Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Full Face Respirator, M, Bayonet, Hycar 10108574

Full Face Respirator, M, Bayonet, Hycar (Discontinued)

  • Mfr # 10108574
  • Zoro # G4336118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10108574
Zoro #
G4336118
UPC #
-
Country of Origin
United States

Dimensions

Mask Size
M

Details

Includes
Storage Bag
Facepiece Material
Hycar(R)
Standards
NIOSH
Cartridges Included
No
Head Harness Material
Kevlar(R) Mesh
Typical Application
Asbestos Abatement, Sanding and Grinding, Welding
Full Face Suspension Type
4 pt. with Kevlar(R) Mesh Headnet
Configured For
SCBA, PAPR, CBRN
Respirator Connection Type
Bayonet
Series
Advantage(R) 4000
Item
Full Face Respirator

Description

Full Face Respirator, Advantage(R) 4000 Series, M, Cartridges Included No, Includes Storage Bag, Facepiece Material Hycar(R), Respirator Connection Type Bayonet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.