Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Face Respirator, M, Bayonet, Silicone

  • Mfr # 10077063

  • Zoro # G4336230


product price: $386.99
/ea
Free Shipping & Returns

Key Features

For Use With
Advantage 4200 Series Full face Respirators
Color
Black
Series
Advantage 4200
Compatible with Series
Advantage 4200
Compatible with Brand
MSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10077063
Zoro #
G4336230
UPC #
-
Country of Origin
United States

Dimensions

Mask Size
M

Details

Item
Welders Adapter
For Use With
Advantage 4200 Series Full face Respirators
Color
Black
Series
Advantage 4200
Compatible with Series
Advantage 4200
Compatible with Brand
MSA
Standards
NIOSH Approved
Cartridges Included
No
Head Harness Material
Rubber
Connection
Bayonet
Suspension
Headnet
Configured For
SCBA, PAPR, CBRN
Facepiece Material
Silicone
System Type
APR System
Compatible with Manufacturer Part Number
10083760, 10083781, 10083782, 10083783, 10083784, 10083785, 10083786, 10083787, 10083788, 10083789, 10083790, 10083791, 10108567, 10108568, 10108569, 10108570, 10108571, 10108572
Brand and Series
MSA Advantage 4200
Respirator Connection Type
Bayonet

Description

Item Welders Adapter, For Use With Advantage 4200 Series Full face Respirators, Compatible with Brand MSA, Compatible with Series Advantage 4200, Compatible with Manufacturer Part Number 10083760, 10083781, 10083782, 10083783, 10083784, 10083785, 10083786, 10083787, 10083788, 10083789, 10083790, 10083791, 10108567, 10108568, 10108569, 10108570, 10108571, 10108572, Advantage 4200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.