Ultra Elite, Full Face Respirator, Silicone, 5 Suspension Points, M Mask Size, Not Rated
Mfr # 493028
Zoro # G4336081
product price: $679.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges
Head Harness Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
493028
Zoro #
G4336081
UPC #
641817009055
Country of Origin
United States
Dimensions
Mask Size
M
Details
Item
Full Face Respirator
Standards
NIOSH
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges
Head Harness Material
Rubber
Respirator Connection Type
Threaded
Color
Black
Typical Application
Asbestos Abatement, Grinding, Painting, Public Events, Sanding, Search & Rescue, Welding
Number of Cartridges Included
0
Series
Ultra Elite
NIOSH Rating
Not Rated
Includes
Nose Cup, Storage Bag
Full Face Suspension Type
5 pt
Number of Suspension Points
5
Faceplate Features
Anti-Scratch Coating
Description
Full Face Respirator, Ultra Elite Series, M, Cartridges Included No, Includes Nose Cup, Storage Bag, Facepiece Material Silicone, Respirator Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.