
Full Face Respirator, G1 SCBA, Push to Connect, Size, S 0 Cartridges Included
Mfr # 10188954
Zoro # G406006030
product price: $664.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH
Facepiece Material
Rubber
Cartridges Included
Yes
Configured For
Cartridges
Head Harness Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10188954
Zoro #
G406006030
UPC #
641817145890
Country of Origin
Germany
Dimensions
Mask Size
S
Details
Item
Full Face Respirator
Standards
NIOSH
Facepiece Material
Rubber
Cartridges Included
Yes
Configured For
Cartridges
Head Harness Material
Polyester
Respirator Connection Type
Push to Connect
Color
Black
Typical Application
Confined Space
Number of Cartridges Included
0
Series
G1 SCBA
Includes
(1) Facepiece
Faceplate Color
Clear
Number of Suspension Points
4
Features
Includes Speaking Diaphragm
Yes
Suspension Adjustment Type
Hook-and-Loop
Description
Full Face Respirator, G1 SCBA Series, S, Cartridges Included Yes, Includes (1) Facepiece, Facepiece Material Rubber, Respirator Connection Type Push to Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.