Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALTAIR 2X, CO (25, 100), Charcoal

  • Mfr # 10153986

  • Zoro # G6937104


product price: $579.99
/ea
Free Shipping & Returns

Key Features

For Use With
MSA Calibration Gas
Detects
Carbon Monoxide
Resolution
1 ppm vol
Sensor Range
0 to 1999 ppm
Temp. Range
-40 Degrees to +60 Degrees C, -40 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10153986
Zoro #
G6937104
UPC #
641817074114
Country of Origin
United States

Dimensions

Overall Height
3.47 in
Manufacturer Warranty Length
3 yr
Overall Width
2.4 in
Overall Depth
3.47 in

Details

Item
Single-Gas Detector
For Use With
MSA Calibration Gas
Detects
Carbon Monoxide
Resolution
1 ppm vol
Sensor Range
0 to 1999 ppm
Temp. Range
-40 Degrees to +60 Degrees C, -40 Degrees to 140 Degrees F
Chemical Formula
CO
Features
A Simple Exhaled Breath Verifies that Sensor Flow Path is Clear to Ensure That Gas Reaches The Sensor, High Contrast Display Shows ppm and Visual Sensor Status, One Button, Gloved Hand Operation, End of Sensor Life Indicator, Pulse Check
Status Indicator
LED
Power Source
Battery
Standards
ATEX FTZU II 2G Ex ia IIC, CSA Certified, CSA 22.2 no. 157, FTZU Ex ia IIC, IEC, UL 913
Maintainability
Maintainable
Operating Temperature - Minimum
-40 Degrees F
Alarm Volume Level
95 dB @ 1 ft
Replaceable Battery
Yes
Data Logger
Yes
IP Rating
IP67
Housing Color
Gray
Drop Rating
25 ft
Mount Type
Portable/Handheld
Series
ALTAIR 2X
Display Type
Digital
Display Screen Type
LCD
Housing Material
Rubber
Gas Detected
Carbon Monoxide
Alert Type
Light, Sound, Vibration
Battery Chemistry
Lithium
Visual Alert Type
Green LED, Red LED
Measurement Range
Carbon Monoxide (0 to 1,999 ppm)
Temperature Code
T4
Sensor Type
Catalytic, Electrochemical
Number of Gases Detected
1
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D, Class II Divisions 1 Groups E, F, G
Includes Probe
No
Sensor Life
2 yr (Dl2, NH3 Sensors), 3 yr (All Other Sensors)
Operating Temperature - Maximum
320 Degrees F

Description

Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Gray, Gas Detected Carbon Monoxide, Communication Protocol Not Applicable, Series ALTAIR 2X, Status Indicator LED, Sensor Type Catalytic, Electrochemical, Temperature Code T4, Alarm Volume Level 95 dB @ 1 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.