Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CO, Audible, Vibrating, Visual, 1 yr Battery Life

  • Mfr # 10154075

  • Zoro # G8907525


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Gas Type
CO
Operating Temp. Range
-10 Degrees to 40 Degrees C (14 Degrees to 104 Degrees F), -20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Alarm Setting
Adjustable
Detects
Carbon Monoxide
Standards
ATEX FTZU II 2G Ex ia IIC, CSA Certified, CSA 22.2 no. 157, FTZU Ex ia IIC, IEC, UL 913
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10154075
Zoro #
G8907525
UPC #
641817074176
Country of Origin
United States

Dimensions

Height
3 13/32 in
Width
2 13/64 in
Depth
1 29/32 in
Manufacturer Warranty Length
3 yr
Overall Width
2.36 in
Overall Depth
3.5 in
Overall Height
3.5 in

Details

Item
Single-Gas Detector
Gas Type
CO
Operating Temp. Range
-10 Degrees to 40 Degrees C (14 Degrees to 104 Degrees F), -20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Alarm Setting
Adjustable
Detects
Carbon Monoxide
Standards
ATEX FTZU II 2G Ex ia IIC, CSA Certified, CSA 22.2 no. 157, FTZU Ex ia IIC, IEC, UL 913
Features
A Simple Exhaled Breath Verifies that Sensor Flow Path is Clear to Ensure That Gas Reaches The Sensor, High Contrast Display Shows ppm and Visual Sensor Status, One Button, Gloved Hand Operation, End of Sensor Life Indicator, Pulse Check
Battery Life
1 yr
Interchangeable Sensors
No
Sensor Range
0 to 9999 ppm
Battery Type
Lithium
Display
LCD
Alarm Type
Audible, Vibrating, Visual
Housing Color
Gray
Resolution
5 ppm
Includes Probe
No
Chemical Formula
CO
IP Rating
IP67
Temperature Code
T4
Alert Type
Light, Sound, Vibration
Status Indicator
LED
Display Type
Digital
Alarm Setting Adjustment
Adjustable Alarm Setting
Alarm Volume Level
95 dB @ 1 ft
Data Logger
Yes
Power Source
Battery
Gas Detected
Carbon Monoxide
Sensor Life
2 yr (Dl2, NH3 Sensors), 3 yr (All Other Sensors)
Operating Temperature - Maximum
320 Degrees F
Replaceable Battery
Yes
Mount Type
Portable/Handheld
Sensor Type
Catalytic, Electrochemical
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D, Class II Divisions 1 Groups E, F, G
Battery Chemistry
Lithium
Operating Temperature - Minimum
-40 Degrees F
Number of Gases Detected
1
Visual Alert Type
Green LED, Red LED
Maintainability
Maintainable
Measurement Range
0 to 9,999 ppm
Drop Rating
25 ft
Housing Material
Rubber
Series
ALTAIR 2X

Description

Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Gray, Gas Detected Carbon Monoxide, Communication Protocol Not Applicable, Series ALTAIR 2X, Status Indicator LED, Sensor Type Catalytic, Electrochemical, Temperature Code T4, Alarm Setting Adjustable, Alarm Volume Level 95 dB @ 1 ft, Battery Life 1 yr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.