Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Gas Detector, Phsphrscnt, CO, 0 to 1999 ppm 10154185

Gas Detector, Phsphrscnt, CO, 0 to 1999 ppm (Discontinued)

  • Mfr # 10154185
  • Zoro # G8907604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10154185
Zoro #
G8907604
UPC #
641817074275
Country of Origin
United States

Dimensions

Depth
1 29/32 in
Height
3 13/32 in
Width
2 13/64 in
Manufacturer Warranty Length
3 yr

Details

Item
Single-Gas Detector
Alarm Type
Audible, Vibrating, Visual
Resolution
1 ppm
Battery Type
Lithium
Sensor Range
0 to 1999 ppm
Gas Type
CO
Detects
Carbon Monoxide
Display
LCD
Interchangeable Sensors
No
Housing Color
Phosphorescent
Battery Life
1 yr
Standards
CSA Class 1, Div. 1 Gr. A, B, C & D, IECEx Ga Ex ia IIC T4, INMETRO BR-Ex ia IIC T4
Operating Temp. Range
-10 Degrees to 40 Degrees C (14 Degrees to 104 Degrees F), -20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Alarm Setting
Adjustable
Features
Rugged Rubberized Armor with One-Handed, One-Button Operation. Replaceable Lithium Battery Pack And 3 yr Warranty On Chassis and Electronics
Power Source
Battery
Sensor Life
2 yr (Dl2, NH3 Sensors), 3 yr (All Other Sensors)
Housing Material
Rubber
Replaceable Battery
Yes
Alarm Volume Level
95 dB @ 1 ft
IP Rating
IP67
Sensor Type
Catalytic, Electrochemical
Data Logger
Yes
Status Indicator
LED
Visual Alert Type
Green LED, Red LED
Alarm Setting Adjustment
Adjustable Alarm Setting
Mount Type
Portable/Handheld
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D, Class II Divisions 1 Groups E, F, G
Number of Gases Detected
1
Includes Probe
No
Series
ALTAIR 2X
Temperature Code
T4
Drop Rating
25 ft
Communication Protocol
Peer to Peer

Description

Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Phosphorescent, Gas Detected Carbon Monoxide, Communication Protocol Peer to Peer, Series ALTAIR 2X, Sub-Brand MSA, Status Indicator LED, Sensor Type Catalytic, Electrochemical, Temperature Code T4, Alarm Setting Adjustable, Alarm Volume Level 95 dB @ 1 ft, Battery Life 1 yr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.