Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Gas Detector, Phsphrscnt, H2S, 0 to 100 ppm 10154189

Gas Detector, Phsphrscnt, H2S, 0 to 100 ppm (Discontinued)

  • Mfr # 10154189
  • Zoro # G8907631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10154189
Zoro #
G8907631
UPC #
641817074312
Country of Origin
United States

Dimensions

Height
3 13/32 in
Width
2 13/64 in
Depth
1 29/32 in
Manufacturer Warranty Length
3 yr

Details

Item
Single-Gas Detector
Gas Type
H2S
Operating Temp. Range
-10 Degrees to 40 Degrees C (14 Degrees to 104 Degrees F), -20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Alarm Setting
Adjustable
Detects
hydrogen Sulfide
Standards
CSA Class 1, Div. 1 Gr. A, B, C & D, ATEX CE II 1 G Ga Ex ia IIC T4, IECEx Ga Ex ia IIC T4, INMETRO BR-Ex ia IIC T4
Features
Rugged Rubberized Armor with One-Handed, One-Button Operation. Replaceable Lithium Battery Pack And 3 yr Warranty On Chassis and Electronics
Display
LCD
Battery Life
1 yr
Housing Color
Phosphorescent
Sensor Range
0 to 100 ppm
Alarm Type
Audible, Vibrating, Visual
Battery Type
Lithium
Resolution
0.1 ppm
Interchangeable Sensors
No
IP Rating
IP67
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D, Class II Divisions 1 Groups E, F, G
Alarm Volume Level
95 dB @ 1 ft
Drop Rating
25 ft
Communication Protocol
Peer to Peer
Temperature Code
T4
Sensor Type
Catalytic, Electrochemical
Number of Gases Detected
1
Includes Probe
No
Visual Alert Type
Green LED, Red LED
Data Logger
Yes
Alarm Setting Adjustment
Adjustable Alarm Setting
Mount Type
Portable/Handheld
Series
ALTAIR 2X
Status Indicator
LED
Housing Material
Rubber
Power Source
Battery
Replaceable Battery
Yes
Sensor Life
2 yr (Dl2, NH3 Sensors), 3 yr (All Other Sensors)

Description

Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Phosphorescent, Gas Detected Hydrogen Sulfide, Communication Protocol Peer to Peer, Series ALTAIR 2X, Sub-Brand MSA, Status Indicator LED, Sensor Type Catalytic, Electrochemical, Temperature Code T4, Alarm Setting Adjustable, Alarm Volume Level 95 dB @ 1 ft, Battery Life 1 yr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.