Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Gas Detector, Phsphrscnt, NO2, 0 to 50 ppm 10154192

Gas Detector, Phsphrscnt, NO2, 0 to 50 ppm (Discontinued)

  • Mfr # 10154192
  • Zoro # G9243945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10154192
Zoro #
G9243945
UPC #
641817074343
Country of Origin
United States

Dimensions

Height
3 13/32 in
Width
2 13/64 in
Depth
1 29/32 in

Details

Item
Single Gas Detector
Gas Type
NO2
Operating Temp. Range
-10 Degrees to 40 Degrees C (14 Degrees to 104 Degrees F), -20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Alarm Setting
Adjustable
Detects
Nitrogen Dioxide
Standards
CSA Class 1, Div. 1 Gr. A, B, C & D, IECEx Ga Ex ia IIC T4, INMETRO BR-Ex ia IIC T4
Features
Rugged Rubberized Armor with One-Handed, One-Button Operation. Replaceable Lithium Battery Pack And 3 yr Warranty On Chassis and Electronics
Housing Color
Phosphorescent
Battery Type
Lithium
Alarm Type
Audible, Vibrating, Visual
Interchangeable Sensors
No
Display
LCD
Sensor Range
0 to 50 ppm
Resolution
0.1 ppm
Battery Life
1 yr

Description

Single Gas Detector, Gas Type NO2, Detects Nitrogen Dioxide, Sensor Range 0 to 50 ppm, Resolution 0.1 ppm, Housing Color Phosphorescent, Operating Temp. Range -10 Degrees to 40 Degrees C (14 Degrees to 104 Degrees F), -20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F), Alarm Setting Adjustable, Alarm Type Audible, Vibrating, Visual, Battery Type Lithium, Battery Life 1 yr, Display LCD, Interchangeable Sensors No, Height 3 13/32 in, Width 2 13/64 in, Depth 1 29/32 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.