Ultravue Gas Mask, Hycar Rubber, 5 Suspension Points, L Mask Size, 0 Canisters Included, Not Rated
Mfr # 471230
Zoro # G6600848
product price: $766.99
/ea
Free Shipping & Returns
Key Features
NIOSH Rating
Not Rated
Suspension
Hook-and-Loop
Number of Canisters Included
0
Facepiece Material
Hycar Rubber
Head Harness Material
Hycar Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
471230
Zoro #
G6600848
UPC #
-
Country of Origin
United States
Dimensions
Mask Size
L
Details
Item
Gas Mask
NIOSH Rating
Not Rated
Suspension
Hook-and-Loop
Number of Canisters Included
0
Facepiece Material
Hycar Rubber
Head Harness Material
Hycar Rubber
Configured For
Canisters
Series
Ultravue
Number of Suspension Points
5
Canister Included
No
Material
Hycar/Rubber
Standards
NIOSH
Respirator Connection Type
Threaded
Suspension Adjustment Type
Hook-and-Loop
Color
Black
Faceplate Color
Black
Description
Gas Mask, Ultravue Series, L, Facepiece Material Hycar Rubber, Head Harness Material Hycar Rubber, Respirator Connection Type Threaded, Configured For Canisters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.