Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Regulator, 0.10 to 3.00Lpm

  • Mfr # 710288

  • Zoro # G7562405


product price: $845.99
/ea
Free Shipping & Returns

Key Features

For Use With
Calibration Stations and Bump Test Stations, MSA RP Calibration Cylinders
Flow Rate
0.1 to 3 lpm
Material
Nickel Plated Polished Aluminum
Industry Type
Healthcare
Valve Type
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710288
Zoro #
G7562405
UPC #
641817009987
Country of Origin
United States

Details

Item
Gas Cylinder Regulator
For Use With
Calibration Stations and Bump Test Stations, MSA RP Calibration Cylinders
Flow Rate
0.1 to 3 lpm
Material
Nickel Plated Polished Aluminum
Industry Type
Healthcare
Valve Type
Automatic
Shut Off
Automatic when Calibration is Complete
Type
Automatic On/Off
Product Type
Gas Regulator
Flow Type
Demand Flow
Valve Control Type
Automatic
Flow Rate Scale Range
0.1 to 3 lpm
Body Finish
Nickel Plated/Polished
For Cylinder Volume
27 L, 34 L, 58 L, 100 L
Flow Rate - Minimum
0.1 lpm
Body Material
Aluminum
Flow Rate - Maximum
3 lpm

Description

Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Stations and Bump Test Stations, MSA RP Calibration Cylinders, For Cylinder Volume 27 L, 34 L, 58 L, 100 L, Flow Type Demand Flow, Valve Control Type Automatic, Body Finish Nickel Plated/Polished, Flow Rate Scale Range 0.1 to 3 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.