Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Regulator, 0.25Lpm

  • Mfr # 467895

  • Zoro # G1590391


product price: $436.99
/ea
Free Shipping & Returns

Key Features

For Use With
MSA RP Calibration Check Gas Cylinders
Flow Rate
0.25 lpm
Material
Nickel Plated Polished Aluminum
Valve Type
Shut-Off
Type
Model RP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467895
Zoro #
G1590391
UPC #
641817007624
Country of Origin
United States

Details

Item
Gas Cylinder Regulator
For Use With
MSA RP Calibration Check Gas Cylinders
Flow Rate
0.25 lpm
Material
Nickel Plated Polished Aluminum
Valve Type
Shut-Off
Type
Model RP
Product Type
Gas Regulator
Body Material
Stainless Steel
Flow Rate - Maximum
0.25 lpm
For Cylinder Volume
27 L, 34 L, 58 L, 100 L

Description

Gas Cylinder Regulator, Product Type Gas Regulator, For Use With MSA RP Calibration Check Gas Cylinders, For Cylinder Volume 27 L, 34 L, 58 L, 100 L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.