Respirator and Filter Combo Kit, Advantage 200 LS, Organic Vapor (OV), P100, Bayonet, Size, L
Mfr # 6JR28-4LN01
Zoro # G8212254
product price: $67.65
/eaKey Features
Standards
NIOSH 42 CFR 84, AS/NZS 1716:2003
Facepiece Material
Thermoplastic Rubber
Cartridges Included
Yes
Configured For
Cartridges, Filters
Head Harness Material
Thermoplastic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6JR28-4LN01
Zoro #
G8212254
UPC #
-
Country of Origin
United States
Dimensions
Mask Size
L
Details
Item
Respirator and Filter Combo Kit
Standards
NIOSH 42 CFR 84, AS/NZS 1716:2003
Facepiece Material
Thermoplastic Rubber
Cartridges Included
Yes
Configured For
Cartridges, Filters
Head Harness Material
Thermoplastic Rubber
Respirator Connection Type
Bayonet
Color
Blue
Number of Cartridges Included
2
Series
Advantage 200 LS
NIOSH Rating
Organic Vapor (OV), P100
Mask Headstrap Type
Standard
Includes
(2) Organic Vapor (OV), P100 Combination Cartridge
Disposable/ Reusable
Reusable
Description
Half Mask Respirator Kit, Advantage 200 LS Series, L, Includes (2) Organic Vapor (OV), P100 Combination Cartridge, Facepiece Material Thermoplastic Rubber, Head Harness Material Thermoplastic Rubber, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.