Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, Front Brim, Polyethylene, One-Touch Suspension, Yellow, Fits Hat Size 6-1/2 to 8

  • Mfr # 10057443

  • Zoro # G9996707


product price: $12.45
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2 to 8
Series
V-Gard(R)
Suspension Adjustment Type
One-Touch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10057443
Zoro #
G9996707
UPC #
641817014370
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
V-Gard(R)
Suspension Adjustment Type
One-Touch
Number of Suspension Points
4
Color
Yellow
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1-2014, CSA Z94.1-2005 Class E
ANSI Classification
Type 1, Class E
ANSI Impact Type
1
CSA Type
1
Accessory Slots
Yes
Head Protection Graphics
No Graphics
ANSI Electrical Class
C, E
CSA Class
E
Graphics
None
Includes
45 Degrees Beveled Edge
Application
General Purpose
High-Visibility
No
Suspension
4 pt. Pinlock
Head Protection Brand
MSA

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type One-Touch (4-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility Not High-Visibility, Standards ANSI/ISEA Z89.1-2014, CSA Z94.1-2005 Class E, Series V-Gard(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.