Hard Carrying Case, Black, Polyethylene

  • Mfr # 492435

  • Zoro # G7398447


product price: $607.99
/ea
Free Shipping & Returns

Key Features

For Use With
SCBA
Color
Black
Material
Polyethylene
Dimensions
27 in L x 20 in H x 11-7/8 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492435
Zoro #
G7398447
UPC #
641817008973
Country of Origin
United States

Dimensions

Dimensions
27 in L x 20 in H x 11-7/8 in W

Details

Item
Hard Carrying Case
For Use With
SCBA
Color
Black
Material
Polyethylene

Description

Hard Carrying Case, Polyethylene, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.