20% Off 10 Categories We’re here to help! Call (855) 289-9676

Hard Hat, FrtBrim, Slotted, 4Rtcht, Blue

MSA | Zoro #: G0010175 | Mfr #: 804946

$ 60.16 /ea

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • Color: Blue
  • Includes: Hard Hat, Suspension, Instructions
  • Shell Material - Head Protection: Polyethylene
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0010175 Mfr #: 804946
Color: Blue Includes: Hard Hat, Suspension, Instructions
Shell Material - Head Protection: Polyethylene CSA Class: E
Venting: No Graphics: None
Hard Hat ANSI Class: C, E Shell Material: Polyethylene
Hard Hat Suspension: 4 pt. Ratchet Hard Hat Sub-Category: Hard Hats Without Graphics
Hard Hat ANSI Type: 2 Hard Hat Style: Front Brim
Fits Hat Size: 6-1/2 to 8 Head Protection Venting: No
Item: Hard Hat CSA Type: I
Accessory Slots: Yes Standards: ANSI Z89.1-2014, CSA Z94.1-2015
Country of Origin (subject to change): United States

Description

A hard hat seat rack is a great hard hat accessory to conveniently store and easily access your hard hat when riding to the job site in your vehicle as it mounts to the seat back. Take a look at the features for Msa Hard Hat. Color: Blue, Hard Hat Style: Front Brim.

Reviews