Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Hard Hat, Vanguard(TM), Polyethylene, 4 Point Ratchet, Type 2, Class E, White 804940

Hard Hat, Vanguard(TM), Polyethylene, 4 Point Ratchet, Type 2, Class E, White (Discontinued)

  • Mfr # 804940
  • Zoro # G0010157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804940
Zoro #
G0010157
UPC #
641817010518
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
Vanguard(TM)
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
White
Head Protection Venting
No
Standards
ANSI Z89.1-2014, CSA Z94.1-2015
Hard Hat ANSI Type
2
Hard Hat ANSI Class
C, E
ANSI Impact Type
2
ANSI Classification
Type 2, Class E
Accessory Slots
Yes
ANSI Electrical Class
C, E
CSA Type
2
Graphics
None
Includes
Hard Hat, Suspension, Instructions
CSA Class
E
Head Protection Graphics
No Graphics
High-Visibility
No
Head Protection Suspension Type
Ratchet (4-Point)
High Visibility
No
Shell Material - Head Protection
Polyethylene
Venting
No
Shell Material
High Density Polyethylene
Hard Hat Style
Cap
Hard Hat Suspension
4 pt. Ratchet
Hard Hat Sub-Category
Hard Hats Without Graphics
Head Protection Brand
MSA

Description

Hard Hat, ANSI Classification Type 2, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2014, CSA Z94.1-2015, Series Vanguard(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.