Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point) 10118695

Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point) (Discontinued)

  • Mfr # 10118695
  • Zoro # G6613597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10118695
Zoro #
G6613597
UPC #
-
Country of Origin
Unknown

Dimensions

Fits Hat Size
6-1/2 to 8
Visor Height
8"

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
V-Gard(R)
Head Protection Suspension Type
Ratchet (4-Point)
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
White
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1-2014, CSA Z94.1-2005
Hard Hat ANSI Type
1
Hard Hat ANSI Class
C, E
Accessory Slots
Yes
Head Protection Graphics
No Graphics
ANSI Electrical Class
C, E
ANSI Impact Type
1
Includes
Frame for Slotted Caps with Debris Control, Visor
Graphics
None
ANSI Classification
Type 1, Class E
High-Visibility
No
High Visibility
No
Shell Material
Polyethylene
Shell Material - Head Protection
Polyethylene
Material
Frames: High Density Polyethylene, Visor: Polycarbonate

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Series V-Gard(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.