Zoro Homepage
This item is Discontinued.
Msa Safety Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point) 464658

Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point) (Discontinued)

  • Mfr # 464658
  • Zoro # G5234887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464658
Zoro #
G5234887
UPC #
-
Country of Origin
Unknown

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
V-Gard
Head Protection Suspension Type
Pinlock (4-Point)
Color
Brown
Head Protection Venting
No
Standards
ANSI Z89.1-2014, CSA Z94.1-2015
Hard Hat ANSI Type
1
Hard Hat ANSI Class
C, E
Graphics
None
CSA Class
E
Includes
Hard Hat, Suspension, Instructions
Accessory Slots
Yes
CSA Type
1
ANSI Electrical Class
C, E
ANSI Impact Type
1
ANSI Classification
Type 1, Class E
Shell Material
Polyethylene
Venting
No
Hard Hat Sub-Category
Hard Hats Without Graphics
Shell Material - Head Protection
Polyethylene

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Pinlock (4-Point), Fits Hat Size One Size Fits Most, Head Protection Material Polyethylene, Head Protection Venting No, Standards ANSI Z89.1-2014, CSA Z94.1-2015, Series V-Gard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.