Soprano Hard Hat Mounted Ear Muffs, 25 dB NRR, Passive, Electrically Insulated, Green
Mfr # 10034487
Zoro # G2839855
product price: $67.15
/eaKey Features
Color
Green
Series
Soprano
Noise Reduction Rating
25 dB
Ear Muff Style
Hard Hat Mounted
Cushion Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10034487
Zoro #
G2839855
UPC #
641817013243
Country of Origin
Estonia
Details
Item
Ear Muffs
Color
Green
Series
Soprano
Noise Reduction Rating
25 dB
Ear Muff Style
Hard Hat Mounted
Cushion Material
Vinyl
Dielectric
Yes
Protection Type
Passive
Standards
ANSI S3.19-1974, CSA Class A
Features
Removable Ear Cushions, Spring Design
Earmuff Type
Electrically Insulated
Compatible Earmuff
Sound Blocker 26 Hygiene Kit
Weight
0.8 lb
For Use With
Hard Hats
Hard Hat Style
Full Brim
Band Material
Polyester
Compatible Manufacturer Model Number
10003360
Cup Color
Gray
Band Color
Black
Description
Earmuffs, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 25 dB, Dielectric Yes, Cushion Material Vinyl, Compatible Manufacturer Model Number 10003360, For Use With Non-Slotted Full Brim Hats, Cup Color Gray, Series Soprano(TM), Earmuff Type Rigid, Standards ANSI S3.19-1974, CSA Class A, Band Color Black, Band Material Polyester, Features ANSI/ISEA Z89.1 Class Rating of a Drilled Helmet is Class C, Requires Drilling Into the Helmet to Mount the Muffs, Weight 0.8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.