Sound Blocker 26 Hard Hat Mounted Ear Muffs, 26 dB NRR, Passive, Electrically Insulated
Mfr # 10022021
Zoro # G4094609
product price: $64.79
/eaKey Features
Series
Sound Blocker 26
Noise Reduction Rating
26 dB
Ear Muff Style
Hard Hat Mounted
Cushion Material
Foam
Dielectric
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10022021
Zoro #
G4094609
UPC #
-
Country of Origin
Finland
Details
Item
Ear Muffs
Series
Sound Blocker 26
Noise Reduction Rating
26 dB
Ear Muff Style
Hard Hat Mounted
Cushion Material
Foam
Dielectric
Yes
Protection Type
Passive
Standards
ANSI S3.19-1974 and CSA Class A, CSA Class C
Features
For use with MSA non-slotted caps, Requires drilling into the helmet to mount the muffs, The ANSI/ISEA z89.1 class rating of drilled helmet is Class C
Earmuff Type
Electrically Insulated
Compatible Earmuff
Sound Blocker 26 Hygiene Kit
Weight
0.7 lb
Hard Hat Style
Non Slotted Cap
For Use With
MSA Non-Slotted Cap-Style Hard Hats
Cup Color
Gray
Compatible Manufacturer Model Number
10003360
Band Material
Polyester
Band Color
Black
Color
Gray
Description
Earmuffs, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 26 dB, Dielectric Yes, Cushion Material Foam, Compatible Manufacturer Model Number 10003360, For Use With MSA Non-Slotted Cap-Style Hard Hats, Cup Color Gray, Series SoundBlocker 26, Earmuff Type Rigid, Standards ANSI S3.19-1974, CSA Class A, Band Color Black, Band Material Polyester, Features ANSI/ISEA Z89.1 class rating of a drilled helmet is Class C, Requires Drilling Into the Helmet to Mount the Muffs, Weight 0.7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.