Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Hard Hat Mounted Ear Muffs, 28 dB, left/RIGHT, Yellow 10087422

Hard Hat Mounted Ear Muffs, 28 dB, left/RIGHT, Yellow (Discontinued)

  • Mfr # 10087422
  • Zoro # G3420261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10087422
Zoro #
G3420261
UPC #
-
Country of Origin
Estonia

Details

Series
left/RIGHT
Color
Yellow
Features
For use with MSA slotted caps. For use in high-noise environments, such as paper mills, foundries, mines and airports. Cups are sized and shaped to provide space for most ear sizes
Standards
ANSI S3.19-1974, CSA Class A and EN352-3
Dielectric
Yes
Ear Muff Style
Hard Hat Mounted
Weight
1 lb
Item
Ear Muffs
Compatible Earmuff
left/RIGHT(TM) (High) Hygiene Kit
For Use With
MSA Slotted Cap Style Hard Hats
Noise Reduction Rating
26 dB, 27 dB, 28 dB
Earmuff Type
Electrically Insulated
Compatible Manufacturer Model Number
10092880
Foldable
No
Band Material
TPE
Cushion Material
Foam, PVC
Band Color
Black
Cup Color
Yellow
Protection Type
Passive

Description

Ear Muffs, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 26 dB, 27 dB, 28 dB, Dielectric Yes, Cushion Material Foam, PVC, Compatible Manufacturer Model Number 10092880, For Use With MSA Slotted Cap Style Hard Hats, Cup Color Yellow, Series left/RIGHT(TM), Earmuff Type Rigid, Standards ANSI S3.19-1974, CSA Class A, Replacement Pad Grainger Part Number 6CCZ0, Band Color Black, Band Material TPE, Features Adjustable Cups, Weight 1 lb, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.