Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat Suspension, 6-1/2 to 8 Hat Size

  • Mfr # 10194760

  • Zoro # G1631089


product price: $33.39
/ea

Key Features

For Use With
Hard Hats
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Compatible Hard Hat/Helmet Brand Name
MSA SAFETY
Compatible Hard Hat/Helmet Manufacturer Part Number
10194783, 10194784, 10194785, 10194786, 10194787, 10194788, 10194789, 10194790, 10194791, 10194792, 10194793, 10194794, 10194795, 10194796, 10194797, 10194798, 10204346, 10204347
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10194760
Zoro #
G1631089
UPC #
641817160701
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
Hard Hat Suspension
For Use With
Hard Hats
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Compatible Hard Hat/Helmet Brand Name
MSA SAFETY
Compatible Hard Hat/Helmet Manufacturer Part Number
10194783, 10194784, 10194785, 10194786, 10194787, 10194788, 10194789, 10194790, 10194791, 10194792, 10194793, 10194794, 10194795, 10194796, 10194797, 10194798, 10204346, 10204347
Compatible with Manufacturer Model Number
10194783, 10194784, 10194785, 10194786, 10194787, 10194788, 10194789, 10194790, 10194791, 10194792, 10194793, 10194794, 10194795, 10194796, 10194797, 10194798, 10204346, 10204347
Compatible with Brand
MSA Safety

Description

Hard Hat Suspension, Head Protection Suspension Type Ratchet (4-Point), Fits Hat Size 6-1/2 to 8, For Use With Hard Hats, Compatible Hard Hat/Helmet Brand Name MSA SAFETY, Compatible Hard Hat/Helmet Grainger Part Number 55JL87, 55JL88, 55JL89, 55JL90, 55JL91, 55JL92, 55JL93, 55JL94, 55JL95, 55JL96, 55JL97, 55JL98, 55JL99, 55JM01, 55JM02, 55JM03, 55JM04, 55JM05

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.