Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUSPENSION, STAZ-ON, TOPGARD, BAG

  • Mfr # 454232

  • Zoro # G0350701


product price: $12.59
/ea

Key Features

Material
Plastic/Nylon
For Use With
Mfr. No. 486959, 486960, 486961, 486963, 814343
Fits Hat Size
6-1/2 to 8
Number of Suspension Points
4
Suspension Adjustment Type
Pinlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454232
Zoro #
G0350701
UPC #
641817024171
Country of Origin
Mexico

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
Hard Hat Suspension
Material
Plastic/Nylon
For Use With
Mfr. No. 486959, 486960, 486961, 486963, 814343
Number of Suspension Points
4
Suspension Adjustment Type
Pinlock
Compatible Hard Hat/Helmet Manufacturer Part Number
454712, 454713, 454714, 454719, 454721, 454722, 454723, 454725, 454726, 454727, 454728
Compatible Hard Hat/Helmet Brand Name
MSA SAFETY
Application
Confined Space
Compatible with Brand
MSA Safety
Compatible with Manufacturer Model Number
454712, 454713, 454714, 454719, 454721, 454722, 454723, 454725, 454726, 454727, 454728

Description

Hard Hat Suspension, Head Protection Suspension Type Pinlock (4-Point), Fits Hat Size 6-1/2 to 8, For Use With Mfr. No. 486959, 486960, 486961, 486963, 814343, Compatible Hard Hat/Helmet Brand Name MSA SAFETY, Compatible Hard Hat/Helmet Grainger Part Number 3RRR5, 4LN92, 4LP01, 4MC61, 4MC62, 4MC63, 4MC64, 4MC65, 4MC66, 4MC67, MC60, Compatible Hard Hat/Helmet Manufacturer Part Number 454712, 454713, 454714, 454719, 454721, 454722, 454723, 454725, 454726, 454727, 454728

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.