Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat Suspension, Ratchet

  • Mfr # 816654

  • Zoro # G9353032


product price: $34.39
/ea

Key Features

Material
Plastic/Nylon
For Use With
Skullgard(R) 460389, 460409, 475395, 475396, 475407, 475408, 482002
Suspension Adjustment Type
Ratchet
Fits Hat Size
6-1/2 to 7-5/8
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816654
Zoro #
G9353032
UPC #
641817024249
Country of Origin
Mexico

Dimensions

Fits Hat Size
6-1/2 to 7-5/8

Details

Item
Hard Hat Suspension
Material
Plastic/Nylon
For Use With
Skullgard(R) 460389, 460409, 475395, 475396, 475407, 475408, 482002
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Compatible Hard Hat/Helmet Manufacturer Part Number
816651
Compatible Hard Hat/Helmet Brand Name
MSA SAFETY
Compatible with Brand
MSA Safety
Compatible with Manufacturer Model Number
816651

Description

Hard Hat Suspension, Head Protection Suspension Type Ratchet (4-Point), Fits Hat Size 6-1/2 to 7-5/8, For Use With Skullgard(R) 460389, 460409, 475395, 475396, 475407, 475408, 482002, Compatible Hard Hat/Helmet Brand Name MSA SAFETY, Compatible Hard Hat/Helmet Manufacturer Part Number 816651

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.