customer-service Help
Msa

Hard Hat Suspension, Topgard, 4pt.1-Touch

Msa Hard Hat Suspension, Topgard, 4pt.1-Touch 10061127
Tap to zoom
Hover or click to zoom
$8.83
  • For Use With: Topgard(R) Hard Hats
  • Item: Hard Hat Suspension
  • Head Protection Suspension Type: One-Touch (4-Point)
See full product details
Orders over $75 ship free.

Total: $8.83

Msa #10061127 Specifications

  • For Use With: Topgard(R) Hard Hats
  • Item: Hard Hat Suspension
  • Head Protection Suspension Type: One-Touch (4-Point)
  • Material: Plastic/Nylon
  • Compatible Hard Hat/Helmet Grainger Part Number: 3RRR5, 3RRR6, 4LP01, 4MC61, 4MC63, 4MC64, 4MC65, 4MC66
  • Compatible Hard Hat/Helmet Manufacturer Part Number: 454712, 454713, 454719, 454721, 454722, 454723, 454725, 454726, 454728
  • Fits Hat Size: 6-1/2" to 8"
  • Number of Suspension Points: 4
  • Suspension Adjustment Type: One-Touch
  • Suspension Adjustment: 1-Touch
  • Compatible Hard Hat/Helmet Brand Name: MSA SAFETY
  • Country of Origin (subject to change): Mexico

Description

Hard Hat Suspension, Head Protection Suspension Type One-Touch (4-Point), Fits Hat Size 6-1/2 to 8, For Use With Topgard(R), Compatible Hard Hat/Helmet Brand Name MSA SAFETY, Compatible Hard Hat/Helmet Grainger Part Number 3RRR5, 3RRR6, 4LP01, 4MC61, 4MC63, 4MC64, 4MC65, 4MC66, Compatible Hard Hat/Helmet Manufacturer Part Number 454712, 454713, 454719, 454721, 454722, 454723, 454725, 454726, 454728

Reviews of Msa #10061127