Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, Topgard, Polycarbonate, Ratchet (4-Point), Type 1, Class E, Red

  • Mfr # 454718

  • Zoro # G4074071


product price: $38.99
/ea
Sold in multiples of 20 for $779.80

Key Features

Head Protection Material
Polycarbonate
Fits Hat Size
6-1/2" to 8"
Series
Topgard
Suspension Adjustment Type
Ratchet (4-Point)
Head Protection Venting
Non-Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454718
Zoro #
G4074071
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2" to 8"

Details

Item
Hard Hat
Head Protection Material
Polycarbonate
Series
Topgard
Suspension Adjustment Type
Ratchet (4-Point)
Color
Red
Head Protection Venting
Non-Vented
Standards
ANSI/ISEA Z89.1-2014, CSA Z94.1-2015
Hard Hat ANSI Type
1
Hard Hat ANSI Class
E
ANSI Classification
Type 1, Class E
Application
Confined Space
Head Protection Suspension Type
Ratchet (4-Point)
Shell Material
Polycarbonate
Hard Hat Suspension
4 pt. Ratchet

Description

Hat Topgard Red 1 Touch Suspension, Head Protection Suspension Type Ratchet (4-Point)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products