HardHat, FullBrim, V-GardH2, FluorYlw

  • Mfr # 10250590
  • Zoro # G716537866
product price: 
$
76.79
/ea

Key Features

Weight
1.08 lb
Impact Absorbing Material
EPS
Graphics Type
No Graphics
Includes Accessory Slots
Yes
ANSI Electrical Class
Class C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10250590
Zoro #
G716537866
UPC #
641817349427
Country of Origin
China
Item
Hard Hat
Weight
1.08 lb
Impact Absorbing Material
EPS
Graphics Type
No Graphics
Includes Accessory Slots
Yes
ANSI Electrical Class
Class C
Venting
Yes
Chin Strap Material
Nylon, Polyester, Acetal
Headwear Style
Full Brim
ANSI Impact Type
Type 2
Shell Pattern
Solid
Shell Material
ABS
Standards
ANSI/ISEA Z89.1-2014
Includes Reflective Decals
No
Number of Suspension Points
4
Compatible Suspension Manufacturer Part Number
Non-Replaceable
Includes Chin Strap
Yes
Application
General Purpose
Suspension Adjustment Type
Ratchet
Reverse Donning
Non-Reversible
Shell Color
Fluorescent Yellow
Compatible Suspension Brand
MSA
Low Temperature Test Met
Yes
High-Visibility
High-Visibility
Accessory Mounting Options
Side-Slots
High Temperature Test Met
Yes
Dielectric
No
Series
V-Gard H2(R)

Dimensions

Size - Alpha
One Size

Description

Hard Hat, ANSI Classification Type 2, Class C, Head Protection Style Helmet, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, Weight 1.08 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, High-Visibility High-Visibility, Compatible Suspension Manufacturer Part Number Non-Replaceable

Ratings & reviews