Shop MSA

HardHat, FullBrim, V-GardH2, FluorYlw

  • Mfr # 10250614
  • Zoro # G416538118

product price: 
$
102.99
/ea
Free Shipping & Returns

Key Features

Size - Alpha
One Size
Headwear Style
Full Brim
Impact Absorbing Material
EPS
Shell Material
ABS
Includes Chin Strap
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10250614
Zoro #
G416538118
UPC #
641817349663
Country of Origin
China
Item
Hard Hat
Headwear Style
Full Brim
Impact Absorbing Material
EPS
Shell Material
ABS
Includes Chin Strap
Yes
Low Temperature Test Met
Yes
ANSI Impact Type
Type 2
Compatible Suspension Manufacturer Part Number
Non-Replaceable
Compatible Suspension Brand
MSA
Venting
Yes
Chin Strap Material
Nylon, Polyester, Acetal
Application
General Purpose
Shell Color
Fluorescent Yellow
Shell Pattern
Solid
Standards
ANSI/ISEA Z89.1-2014
Weight
1.15 lb
Dielectric
No
Suspension Adjustment Type
Ratchet
High-Visibility
High-Visibility
Accessory Mounting Options
Side-Slots
Number of Suspension Points
4
High Temperature Test Met
Yes
ANSI Electrical Class
Class C
Series
V-Gard H2(R)
Includes Reflective Decals
No
Graphics Type
No Graphics
Reverse Donning
Non-Reversible
Includes Accessory Slots
Yes
Rotational Impact Absorbing Technology
Mips

Dimensions

Size - Alpha
One Size

Description

Hard Hat, ANSI Classification Type 2, Class C, Head Protection Style Helmet, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, Weight 1.15 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, High-Visibility High-Visibility, Compatible Suspension Manufacturer Part Number Non-Replaceable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.