Shop MSA

HardHat, FullBrim, V-GardH2, FluorYlw

  • Mfr # 10250626
  • Zoro # G016537337

product price: 
$
93.79
/ea

Key Features

Application
General Purpose
Rotational Impact Absorbing Technology
Mips
Impact Absorbing Material
EPS
Low Temperature Test Met
Yes
Suspension Adjustment Type
Ratchet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10250626
Zoro #
G016537337
UPC #
641817349786
Country of Origin
China
Item
Hard Hat
Application
General Purpose
Rotational Impact Absorbing Technology
Mips
Impact Absorbing Material
EPS
Low Temperature Test Met
Yes
Suspension Adjustment Type
Ratchet
Includes Reflective Decals
No
Shell Pattern
Solid
Reverse Donning
Non-Reversible
ANSI Impact Type
Type 2
Series
V-Gard H2(R)
Standards
ANSI/ISEA Z89.1-2014
Shell Color
Fluorescent Yellow
Weight
1.17 lb
Headwear Style
Full Brim
Number of Suspension Points
4
Compatible Suspension Brand
MSA
ANSI Electrical Class
Class E
Chin Strap Material
Nylon, Polyester, Acetal
Graphics Type
No Graphics
Accessory Mounting Options
Side-Slots
Dielectric
Yes
Includes Chin Strap
Yes
Venting
No
Compatible Suspension Manufacturer Part Number
Non-Replaceable
High Temperature Test Met
Yes
High-Visibility
High-Visibility
Includes Accessory Slots
Yes
Shell Material
ABS

Dimensions

Size - Alpha
One Size

Description

Hard Hat, ANSI Classification Type 2, Class E, Head Protection Style Helmet, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting No, Weight 1.17 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, High-Visibility High-Visibility, Compatible Suspension Manufacturer Part Number Non-Replaceable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.