Tychem QC Hoods, Double Bib, Threaded Connector, w/Suspension, PK4
Mfr # 10083330
Zoro # G2750246
product price: $710.99
/pk 4, $177.75/ea
Free Shipping & Returns
Key Features
For Use With
OptimAir(R) TL PAPR
Size
Universal
System Type
PAPR System
Application
Welding
Material
Tychem(R) QC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10083330
Zoro #
G2750246
UPC #
-
Country of Origin
United States
Dimensions
Size
Universal
Details
Item
Double Bib Hood
For Use With
OptimAir(R) TL PAPR
System Type
PAPR System
Application
Welding
Material
Tychem(R) QC
Color
White
Standards
NIOSH Approved
Suspension
1 Touch Adjustable
Includes
Double Bib, Suspension, Threaded Connector
Suspension Adjustment Type
One-Touch
Brand and Series
MSA OptimAir TL PAPR Hood
Headgear Type
Hood
Description
Double Bib Hood, Hood, Headgear Size Universal, Includes Double Bib, Suspension, Threaded Connector, PAPR System, One-Touch Suspension Adjustment Type, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.