Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tychem SL Hoods, Double Bib, Threaded Connector, w/Suspension, PK4

  • Mfr # 10083382

  • Zoro # G1685013


product price: $882.99
/pk 4, $220.75/ea
Free Shipping & Returns

Key Features

For Use With
OptimAir(R) TL PAPR
Size
Universal
System Type
PAPR System
Application
Welding
Material
Tychem(R) SL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10083382
Zoro #
G1685013
UPC #
-
Country of Origin
United States

Dimensions

Size
Universal

Details

Item
Double Bib Hood
For Use With
OptimAir(R) TL PAPR
System Type
PAPR System
Application
Welding
Material
Tychem(R) SL
Color
White
Standards
NIOSH Approved
Suspension
1 Touch Adjustable
Includes
Double Bib, Suspension, Threaded Connector
Suspension Adjustment Type
One-Touch
Headgear Type
Hood
Brand and Series
MSA OptimAir TL PAPR Hood

Description

Double Bib Hood, Hood, Headgear Size Universal, Includes Double Bib, Suspension, Threaded Connector, PAPR System, One-Touch Suspension Adjustment Type, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.