Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Gravity Horizontal Lifeline, 30 ft. Length, 310 lb Weight Capacity 10013150

Gravity Horizontal Lifeline, 30 ft. Length, 310 lb Weight Capacity (Discontinued)

  • Mfr # 10013150
  • Zoro # G7684771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10013150
Zoro #
G7684771
UPC #
-
Country of Origin
United States

Dimensions

Length
30 ft.
Lifeline Diameter
0.63 in

Details

Item
Horizontal Lifeline
Weight Capacity
310 lb
Standards
OSHA
Series
Gravity
Attaches To
Anchorage Point
Tensile Strength
15,300
For Use With
Temporary Horizontal Lifeline
Includes
Bypass Shuttles, Manual, Rope, Shock Absorber, Tensioner
Hardware Material
Steel
Required Accessories
Harness, Energy Absorbing Lanyard
Cable Sleeve Type
Trailing
Retractable
No
Lifeline Material
Polyester
Lifeline Installation
Reusable
Horizontal Lifeline Component
Horizontal Lifeline System
Includes Tie-Off Adapters
Yes
Workers per System
1
Includes Mounting Hardware
Yes
Add-On Style
Single Span
Compatible Attachment Points
Anchorage Point

Description

Horizontal Lifeline, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA, Tensile Strength 15,300, Weight Capacity 310 lb, Workers per System 1, Compatible Attachment Points Anchorage Point, Lifeline Length 30 ft, Lifeline Material Polyester, Mounting Type Tie-Off, Hardware Material Steel, Mounting Location Anchorage Point, For Use With Temporary Horizontal Lifeline, Includes Bypass Shuttles, Manual, Rope, Shock Absorber, Tensioner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.