Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10013151
Zoro #
G7684379
UPC #
-
Country of Origin
United States
Dimensions
Lifeline Diameter
0.63 in
Details
Item
Horizontal Lifeline
Weight Capacity
310 lb
Standards
OSHA
Attaches To
Anchorage Point
Hardware Material
Steel
For Use With
Temporary Horizontal Lifeline
Tensile Strength
15,300
Workers per System
1
Lifeline Installation
Reusable
Includes Tie-Off Adapters
Yes
Required Accessories
Harness, Energy Absorbing Lanyard
Retractable
No
Add-On Style
Single Span
Includes Mounting Hardware
Yes
Cable Sleeve Type
Trailing
Lifeline Material
Polyester
Horizontal Lifeline Component
Horizontal Lifeline System
Compatible Attachment Points
Anchorage Point
Description
Horizontal Lifeline, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA, Tensile Strength 15,300, Weight Capacity 310 lb, Workers per System 1, Compatible Attachment Points Anchorage Point, Lifeline Length 60 ft, Lifeline Material Polyester, Mounting Type Tie-Off, Hardware Material Steel, Mounting Location Anchorage Point, For Use With Temporary Horizontal Lifeline, Add-On Style Single Span, Cable Sleeve Type Trailing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.