Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety MSA Horizontal Lifeline, 60 ft. Length, 620 lb Weight Capacity 10070288

MSA Horizontal Lifeline, 60 ft. Length, 620 lb Weight Capacity (Discontinued)

  • Mfr # 10070288
  • Zoro # G500919700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10070288
Zoro #
G500919700
UPC #
-
Country of Origin
United States

Dimensions

Length
60 ft.
Lifeline Diameter
0.63 in

Details

Item
Horizontal Lifeline
Weight Capacity
620 lb
Standards
OSHA
Series
MSA
For Use With
Temporary Horizontal Lifeline
Horizontal Lifeline Component
Horizontal Lifeline System
Includes
Bypass Shuttles, Manual, Rope, Shock Absorber, Tensioner
Includes Mounting Hardware
Yes
Required Accessories
Harness, Energy Absorbing Lanyard
Cable Sleeve Type
Trailing
Attaches To
Anchorage Point
Retractable
No
Hardware Material
Steel
Lifeline Material
Polyester
Add-On Style
Single Span
Lifeline Installation
Reusable
Workers per System
2
Tensile Strength
15,300
Includes Tie-Off Adapters
Yes
Compatible Attachment Points
Anchorage Point

Description

Horizontal Lifeline, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA, Tensile Strength 15,300, Weight Capacity 620 lb, Workers per System 2, Compatible Attachment Points Anchorage Point, Lifeline Length 60 ft, Lifeline Material Polyester, Mounting Type Tie-Off, Hardware Material Steel, Mounting Location Anchorage Point, For Use With Temporary Horizontal Lifeline, Includes Bypass Shuttles, Manual, Rope, Shock Absorber, Tensioner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.