Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Horizontal Lifeline, 20 ft., 900 lb. Weight Capacity 10150420

Horizontal Lifeline, 20 ft., 900 lb. Weight Capacity (Discontinued)

  • Mfr # 10150420
  • Zoro # G5966545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10150420
Zoro #
G5966545
UPC #
641817069257
Country of Origin
United States

Dimensions

Length
20 ft
Lifeline Diameter
0.38 in
Lifeline Length
20 ft

Details

Item
Horizontal Lifeline
Weight Capacity
600 lb
Series
Gravity
Tensile Strength
5,000
For Use With
MSA Fall Protection Harnesses and Lanyards
Line Material
Steel
Installation
Temporary
Includes
Bypass Shuttles, Cable, Manual, Shock Absorber, Tensioner
Attaches To
Anchor Lifeline
Workers Per System
2
Hardware Material
Steel
Standards
OSHA
Workers per System
2
Includes Mounting Hardware
No
Lifeline Material
Steel
Add-On Style
Single Span
Brand and Series
MSA Safety Gravity
Includes Tie-Off Adapters
Yes
Cable Sleeve Type
Manual
Lifeline Installation
Reusable
Lifeline Attachment Points
Carabiners
Horizontal Lifeline Component
Horizontal Lifeline
Retractable
No
Compatible Attachment Points
Anchor Lifeline

Description

Horizontal Lifeline, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline, Standards OSHA, Tensile Strength 5,000, Weight Capacity 600 lb, Workers per System 2, Compatible Attachment Points Anchor Lifeline, Lifeline Length 20 ft, Lifeline Material Steel, Mounting Type Tie-Off, Hardware Material Steel, Mounting Location Anchorage Point, For Use With MSA Fall Protection Harnesses and Lanyards, Includes Bypass Shuttles, Cable, Manual, Shock Absorber, Tensioner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.