Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Horizontal Lifeline, 40 ft., 900 lb. Weight Capacity 10150416

Horizontal Lifeline, 40 ft., 900 lb. Weight Capacity (Discontinued)

  • Mfr # 10150416
  • Zoro # G5879483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10150416
Zoro #
G5879483
UPC #
641817069219
Country of Origin
United States

Dimensions

Length
40 ft.
Lifeline Diameter
0.38 in

Details

Item
Horizontal Lifeline
Weight Capacity
900 lb.
Standards
OSHA
Material
Polyester and Stainless Steel
Series
Gravity(R)
Anchorage End Connection
Carabiner
Hardware Material
Alloy Steel
Attaches To
Anchorage Device
Tensile Strength
5000 lb.
For Use With
MSA Fall Protection Harnesses and Lanyards
Includes
Cable, Shock Absorber, Tensioner, Bypass Shuttles, Manual
Installation
Temporary
Workers per System
2
Anchoring Location
Harness D-ring
Retractable
No
Add-On Style
Single Span
Lifeline Attachment Points
Carabiners
Includes Tie-Off Adapters
Yes
Includes Mounting Hardware
No
Cable Sleeve Type
Manual
Lifeline Material
Steel
Horizontal Lifeline Component
Horizontal Lifeline
Lifeline Installation
Reusable
Compatible Attachment Points
Anchor Lifeline

Description

Horizontal Lifeline, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline, Standards OSHA, Tensile Strength 5,000, Weight Capacity 600 lb, Workers per System 2, Compatible Attachment Points Anchor Lifeline, Lifeline Length 40 ft, Lifeline Material Steel, Mounting Type Tie-Off, Hardware Material Steel, Mounting Location Anchorage Point, For Use With MSA Fall Protection Harnesses and Lanyards, Includes Bypass Shuttles, Cable, Manual, Shock Absorber, Tensioner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.