Hydraulic Hose, 5 ft Length, 4500 PSI

  • Mfr # 476156

  • Zoro # G7673123


product price: $813.99
/ea
Free Shipping & Returns

Key Features

Hose Length
5 ft
Max. Operating PSI
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476156
Zoro #
G7673123
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
5 ft

Details

Max. Operating PSI
20 psi
Item
Hydraulic Hose

Description

Hydraulic Hose, Hose Length 5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products