Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hygiene Kit, F/ MSA 10087439, PR

  • Mfr # 10092878

  • Zoro # G2843382


product price: $38.59
/ea

Key Features

For Use With
left/RIGHT(TM) (LOW) Cap-Mounted, Passive
Includes
Cushions, Inserts
Standards
ANSI S3.19-1974, CSA Class A
Color
Black
Compatible with Brand
MSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10092878
Zoro #
G2843382
UPC #
-
Country of Origin
Sweden

Details

Item
Replacement Ear Muff Pad Kit
For Use With
left/RIGHT(TM) (LOW) Cap-Mounted, Passive
Includes
Cushions, Inserts
Standards
ANSI S3.19-1974, CSA Class A
Color
Black
Compatible with Brand
MSA
Noise Reduction Rating NRR
21 dB
Dielectric
Yes
Noise Reduction Rating
21 dB
Cushion Color
Black
Compatible with Series
Left/Right
Insert Color
Black

Description

Replacement Ear Muff Pad Kit, Includes Cushions, Inserts, Noise Reduction Rating 21 dB, Compatible with Brand MSA, Dielectric Yes, Compatible with Series Left/Right, Standards ANSI S3.19-1974, CSA Class A, Cushion Color Black, Insert Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.